Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 90 street elbow, 1-1/2" x 1-1/2"
Mfr # 77067
Zoro # G3957180
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 1-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Product Information
- Brand Viega
- MFR # 77067
- Zoro # G3957180
- UPC # 691514770673
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Description
90 Degree Street Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Lavatory Pop Up Assembly, Plastic Body (08-1003)
- ZORO SELECT 1/2" FNPT SS Threaded Cap (4307000010)
- APG 2" Ductile Iron Part A (3E20ADI)
- THRIFCO PLUMBING P81 Square Cut Packing (4401911)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79700)
- VIEGA Viega MegaPressG coupling With stop, 3/4" x 3/4" (22009)
- VIEGA Viega ProPress 45 elbow, 1" x 1" (77028)
- VIEGA 1/2 in. x 1/2 in. Carbon Steel 90-Degree Elbow (25201)
- VIEGA Viega ProPress 90 stub-out, 1/2" (19786)
- VIEGA Viega ProPress coupling With stop, 1-1/4" x 1-1/4" (78062)
- VIEGA Gasket, 15564 (15564)
- Viega Press-Fit Tube Fittings