Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 90 drop ear elbow, 1/2" x 3/8"
Mfr # 79185
Zoro # G2765052
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape 90 Degrees Drop Ear Elbow Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 1/2 in x 3/8 in
- Pipe Size - Pipe Fitting 1/2 in x 3/8 in
Product Information
- Brand Viega
- MFR # 79185
- Zoro # G2765052
- UPC # 691514791852
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in x 3/8 in |
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Side A Copper Tube Size | 1/2 in |
Overall Length | 2 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Description
90 Degree Elbow Drop Ear, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/8 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Drop Ear Elbow Adapter, Overall Length 2 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100EG)
- ELKAY Lustertone Sink, SS, ELUHAD161650, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- KOHLER Handle Base Kit, Cross (1153945-CP)
- ZORO SELECT 1" Male NPT x Male NPT Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026008)
- VIEGA Elbow (80420)
- VIEGA Viega ProPress coupling No stop, 1" x 1" (85322)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79220)
- VIEGA Viega ProPress cap, 1" (86367)
- VIEGA Street Elbow (26121)
- VIEGA Coupling With stop (91100)
- VIEGA Viega MegaPress reducer, 1-1/2" x 3/4" (90370)
- Viega Press-Fit Tube Fittings