Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 45 elbow, 1" x 1"
Mfr # 85457
Zoro # G1858355
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1 in x 1 in
- Pipe Size - Pipe Fitting 1 in x 1 in
Product Information
- Brand Viega
- MFR # 85457
- Zoro # G1858355
- UPC # 691514854571
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 1 in |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Description
45 Degree Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape 45 Degrees Elbow, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Plg Dr T/W Reg/Strnr Cr (972-721A)
- ZORO SELECT Dual Reducing Tee, Brass, 1 x 3/4 x 1/2 in (ZUSA-PF-10515)
- USA INDUSTRIALS Pipe Fitting w Sealant - 316SS - Schedule 40 - Close Nipple - 2" MNPT (ZUSA-PF-2673)
- PARKER Needle Valve, 3/8In, Compression-Male Pipe (NV106C-6-4)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3" (20723)
- VIEGA Viega ProPress coupling No stop, 1-1/4" x 1-1/4" (78187)
- VIEGA Viega ProPress coupling No stop, 1-1/2" x 1-1/2" (78192)
- VIEGA Cap (95825)
- VIEGA Viega ProPress union, 3/4" x 3/4" (86012)
- VIEGA Elbow 90 deg. (90500)
- VIEGA Viega ProPress XL 45 elbow, 4" x 4" (20663)
- Viega Press-Fit Tube Fittings