Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG union, 3/4" x 3/4"
Mfr # 25706
Zoro # G5008394
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Union
- Fitting Connection Type Press x Press
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in
Product Information
- Brand Viega
- MFR # 25706
- Zoro # G5008394
- UPC # 691514257068
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" |
Overall Length | 4 31/32 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Description
Union, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material HNBR, Specific Fitting Shape Straight Union, Finish/Coating Zinc Nickel-Plated, Overall Length 4 31/32 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo Slotted Overflow Brass Bath Drain (7271-BL)
- RHEEM 6 Gallon Mini-Tank Electric Water Heater (PROE6 1 RH MT)
- T&S BRASS S/S Flexible Hose 68" (B-0068-H)
- T&S BRASS Removable Insert-Cold (066L)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20813)
- VIEGA Viega MegaPress XL adapter, 3" x 3" (26645)
- VIEGA Viega MegaPress 90 street elbow, 3/4" x 3/4" (26055)
- VIEGA Coupling (90655)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (77462)
- VIEGA Viega ProPress reducer, 2" x 3/4" (18468)
- VIEGA Viega ProPress tailpiece, 3/4" x 1" (79805)
- Viega Press-Fit Tube Fittings