Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG tee, 2" x 2" x 1"
Mfr # 25391
Zoro # G5007852
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2" x 2" x 1"
- Pipe Size - Pipe Fitting 2 in x 2 in x 1 in
Product Information
- Brand Viega
- MFR # 25391
- Zoro # G5007852
- UPC # 691514253916
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2" x 2" x 1" |
Pipe Size - Pipe Fitting | 2 in x 2 in x 1 in |
Pipe Size (Fittings) | 2" x 2" x 1" |
Fitting Pipe Size | 1 in, 2 in |
Fitting Side A Pipe Size | 2 in |
Overall Length | 7 9/16 in |
Fitting Side C Pipe Size | 1 in |
Fitting Side B Pipe Size | 2 in |
Pipe Size | 2 in x 2 in x 1 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side C Pipe Size 1 in, O-Ring Material HNBR, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 9/16 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFC101212)
- 3M RO Membrane (3MROM413)
- KOHLER Components Rite-Temp Shower Valve Trim W/ Lever Handle (TS78015-4-BL)
- MOEN Handle Hub Kit (147541)
- VIEGA Viega ProPress union, 1/2" x 1/2" (86007)
- VIEGA Sealing element (78269)
- VIEGA Viega MegaPressG 45 elbow, 1/2" x 1/2" (25231)
- VIEGA Reducer (25966)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78122)
- VIEGA Viega MegaPress adapter, 1" x 3/4" (25585)
- VIEGA Reducer (25965)
- Viega Tube Fittings