Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG tee, 2" x 2" x 1-1/2"
Mfr # 25401
Zoro # G5007877
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2" x 2" x 1-1/2"
- Pipe Size - Pipe Fitting 2 in x 2 in x 1-1/2 in
Product Information
- Brand Viega
- MFR # 25401
- Zoro # G5007877
- UPC # 691514254012
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2" x 2" x 1-1/2" |
Pipe Size - Pipe Fitting | 2 in x 2 in x 1-1/2 in |
Pipe Size (Fittings) | 2" x 2" x 1-1/2" |
Fitting Side A Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Overall Length | 7 9/16 in |
Fitting Side C Pipe Size | 1 1/2 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side C Pipe Size 1 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 9/16 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9519)
- MIDWEST CONTROL Ball Valve, 3/8", FPT, 316SS, 1000 CWP (SSR-38)
- RINNAI 19.5" Condensing Vent Extension Piece, 3x5 Concentric (224079PP)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8220G009)
- VIEGA Viega ProPress XL adapter, 3" x 3" (20828)
- VIEGA Viega ProPress tee, 1" x 3/4" x 3/4" (77422)
- VIEGA Viega MegaPressG coupling With stop, 1-1/2" x 1-1/2" (25021)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25100)
- VIEGA Cap (25751)
- VIEGA Viega MegaPress 90 elbow, 1-1/4" x 1-1/4" (25215)
- NIBCO Press Couplings, Copper, 3-1/16 (9055750HPC)
- Viega Tube Fittings