Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG tee, 1" x 1" x 1/2"
Mfr # 25336
Zoro # G5035493
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1" x 1" x 1/2"
- Pipe Size - Pipe Fitting 1 in x 1 in x 1/2 in
Product Information
- Brand Viega
- MFR # 25336
- Zoro # G5035493
- UPC # 691514253367
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1" x 1" x 1/2" |
Pipe Size - Pipe Fitting | 1 in x 1 in x 1/2 in |
Pipe Size (Fittings) | 1" x 1" x 1/2" |
Fitting Side A Pipe Size | 1 in |
Overall Length | 5 5/32 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Fitting Side C Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 5 5/32 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- SLOAN Outlet Tube Gasket (F1003)
- ARMACELL 5/8" Id X 3/4" Armaflex Pipe Insul. 144/Ctn (APT05834)
- ZORO SELECT 1-1/2" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (567-000P60)
- VIEGA Viega MegaPressG adapter, 1-1/2" x 1-1/2" (25121)
- VIEGA Cap (25731)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (15593)
- VIEGA Straight Copper Coupling With Stop, Press-Fit x Press-Fit, 1/2 in x 1/2 in Tube Size (78047)
- VIEGA Viega ProPress adapter, 2" x 1-1/2" (79285)
- VIEGA Viega MegaPressG 45 elbow, 1" x 1" (25241)
- VIEGA Viega ProPress vent elbow, 3/4" x 3/4" x 1/8" (79640)
- Viega Press-Fit Tube Fittings