Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG tee, 1-1/4" x 1-1/4" x 1"
Mfr # 25351
Zoro # G2804980
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/4" x 1-1/4" x 1"
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in x 1 in
Product Information
- Brand Viega
- MFR # 25351
- Zoro # G2804980
- UPC # 691514256061
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" x 1" |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in x 1 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1" |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side C Pipe Size | 1 in |
Overall Length | 6 15/32 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Side C Pipe Size 1 in, O-Ring Material HNBR, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 15/32 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Plug And Cap With 50/50 Pop Up, Lavatory (12314)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size (1VEV6)
- KOHLER Dtv+ Kohler Konnect Module (97999-NA)
- T&S BRASS Pre Rinse Unit Deck (B-0113)
- VIEGA Elbow (91720)
- VIEGA Viega MegaPress 90 street elbow, 1" x 1" (26060)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79415)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3" (26565)
- VIEGA Viega ProPress XL cap, 2-1/2" (20833)
- VIEGA Viega ProPress adapter flange, 1" - 4 (79680)
- VIEGA Viega MegaPressG reducer, 1-1/2" x 1" (26031)
- Viega Press-Fit Tube Fittings