Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4"
Mfr # 25441
Zoro # G5007895
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in x 3/4 in
Product Information
- Brand Viega
- MFR # 25441
- Zoro # G5007895
- UPC # 691514254418
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in x 3/4 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 3/4" |
Fitting Pipe Size | 1 1/2 in, 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side C Pipe Size | 3/4 in |
Overall Length | 6 7/8 in |
Pipe Size | 3/4 in x 1 1/2 in x 3/4 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material HNBR, Specific Fitting Shape Adapter Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 7/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure (RC150-100)
- KOHLER Refill Tube (1129098)
- ELKAY Mop Holder, 3 Station Wall Mount, Wall Mount, 0 Hole (LK403)
- ANCHOR FLUID POWER 3/4" CODE 61 SHIPPING PLATE KIT PLATED (SP-12U)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 3/4" (77452)
- VIEGA Viega ProPress coupling No stop, 1" x 1" (85322)
- VIEGA Tee (28690)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (25340)
- VIEGA Viega MegaPress union, 1/2" x 1/2" (25700)
- VIEGA Elbow (80420)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25116)
- Viega Press-Fit Tube Fittings