Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG reducer, 3/4" x 1/2"
Mfr # 26001
Zoro # G5035502
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Street x Press
- Tube Size 3/4" x 1/2"
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
Product Information
- Brand Viega
- MFR # 26001
- Zoro # G5035502
- UPC # 691514260013
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4" x 1/2" |
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 3/4 in |
Overall Length | 2 27/32 in |
Description
Reducer, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Carbon Steel, Fitting Side B Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 2 27/32 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 18 1/2 in W x 18 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 13)
- GREENWICH Bathroom Sink, Size 10" x 15 (K-2030-0)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", CPVC/FPM, Socket x FPT (BFA2010CFS)
- KOHLER Floor Bolt Accessory Pack (1017124-33)
- VIEGA Viega MegaPress XL 45 elbow, 4" x 4" (26540)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (90285)
- VIEGA Viega MegaPress 90 elbow, 3/4" x 3/4" (95010)
- VIEGA Viega MegaPress XL 45 elbow, 3" x 3" (26535)
- VIEGA Viega ProPress XL tee, 3" x 3" x 3" (20693)
- VIEGA Viega ProPress cap, 2" (77737)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (25030)
- Viega Tube Fittings