Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG 45 elbow, 1-1/2" x 1-1/2"
Mfr # 25251
Zoro # G5003512
original price:
$46.19
6% off
new price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Product Information
- Brand Viega
- MFR # 25251
- Zoro # G5003512
- UPC # 691514252513
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Description
45 Degree Elbow, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material HNBR, Specific Fitting Shape 45 Degrees Elbow, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-39)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S-SS)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Single Lever Kitchen Faucet, Plate (LK2477CR)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, BN (LF-049-JDGS)
- VIEGA Viega ProPress XL cap, 4" (20848)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/4" (79270)
- VIEGA Viega MegaPressG coupling No stop, 1/2" x 1/2" (25031)
- VIEGA Viega ProPress XL 90 elbow, 2-1/2" x 2-1/2" (20623)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79745)
- VIEGA Viega MegaPress reducer, 1-1/2" x 1" (95345)
- VIEGA Viega MegaPress adapter, 1-1/4" x 1-1/4" (25115)
- Viega Press-Fit Tube Fittings