Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress union, 2" x 2"
Mfr # 25725
Zoro # G4574258
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Union
- Fitting Connection Type Press x Press
- Tube Size 2" x 2"
- Pipe Size - Pipe Fitting 2 in x 2 in
Product Information
- Brand Viega
- MFR # 25725
- Zoro # G4574258
- UPC # 691514257259
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2" x 2" |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Fitting Side A Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Overall Length | 7 5/8 in |
Description
Union, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Union, Finish/Coating Zinc Nickel-Plated, Overall Length 7 5/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Test Plug, 1/4" NPT, 0 to 1000 psi (STP001)
- ZORO SELECT Stopper, Flat, Rubber (4FEW5)
- STREAMLINE 1/4 C X C ROLL-STOP CPLG (W 01009)
- VIEGA Viega MegaPress 90 street elbow, 1-1/4" x 1-1/4" (26065)
- VIEGA Viega MegaPress cap, 1-1/2" (25750)
- VIEGA Viega ProPress XL tee, 3" x 2-1/2" x 2-1/2" (20749)
- VIEGA Viega ProPress adapter, 2" x 2" (79420)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 2" (26610)
- VIEGA Adapter (80115)
- VIEGA Viega MegaPress 90 elbow, 3/4" x 3/4" (90010)
- VIEGA Viega ProPress XL reducer, 4" x 3" (20783)
- Viega Tube Fittings