Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress union, 1-1/4" x 1-1/4"
Mfr # 25715
Zoro # G4574276
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Union
- Fitting Connection Type Press x Press
- Tube Size 1-1/4" x 1-1/4"
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in
Product Information
- Brand Viega
- MFR # 25715
- Zoro # G4574276
- UPC # 691514257150
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Overall Length | 6 15/32 in |
Description
Union, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape Straight Union, Finish/Coating Zinc Nickel-Plated, Overall Length 6 15/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Lead Free Brass Tee, Compression (C74034LF)
- KOHLER Repair Kit, Single Lever Handle Faucets (30420)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 24/DC)
- PARKER Flare Fittings, Brass, 1-3/16 (661FHD-4-6)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79705)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (86022)
- VIEGA Tee (80590)
- VIEGA Adapter (91230)
- VIEGA Viega MegaPressG 90 elbow, 3/4" x 3/4" (25206)
- VIEGA Copper 90 Degree Elbox, Press-Fit x Press-Fit, 2 in x 2 in Tube Size, 1 Pack (77042)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (85592)
- Viega Press-Fit Tube Fittings