Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 3/4" x 3/4" x 3/4"
Mfr # 25305
Zoro # G4700976
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3/4" x 3/4" x 3/4"
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in x 3/4 in
Product Information
- Brand Viega
- MFR # 25305
- Zoro # G4700976
- UPC # 691514253053
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4" x 3/4" x 3/4" |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" x 3/4" |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Overall Length | 4 17/32 in |
Fitting Side C Pipe Size | 3/4 in |
Description
Tee, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 4 17/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 3", 2.2 GPM Flow Rate (BKF-HSPT-3G-G)
- LEGEND VALVE 1-1/4" GALV. SQUARE HEAD PLUG (352-406)
- ANVIL 1-1/4" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (0311043202)
- APOLLO PEX 3/8 in - 3/4 in. PEX Stub-Out Bend Support Bar (APXSOBAR)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 2-1/2" (20714)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1/2" (15448)
- VIEGA Viega MegaPressG adapter, 3/4" x 3/4" (25106)
- VIEGA Adapter (84300)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (25000)
- VIEGA Viega MegaPress flange, 1" (25770)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79345)
- Viega Press-Fit Tube Fittings