Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 3/4" x 3/4" x 1/2"
Mfr # 25330
Zoro # G4700958
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3/4" x 3/4" x 1/2"
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in x 1/2 in
Product Information
- Brand Viega
- MFR # 25330
- Zoro # G4700958
- UPC # 691514253305
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4" x 3/4" x 1/2" |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in x 1/2 in |
Pipe Size (Fittings) | 3/4" x 3/4" x 1/2" |
Fitting Side A Pipe Size | 3/4 in |
Overall Length | 4 17/32 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side C Pipe Size | 1/2 in |
Description
Tee, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side C Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 4 17/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 4" x 4" x 2" Pipe Size, Socket x Socket x Socket (9801-420)
- CUSH-A-NATOR Cushioned Clamp, Std, 4 in. Tube, Steel (CN64)
- KOHLER Piston, 0.125 Gpf Urinal (1261108)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X36)
- VIEGA Viega ProPress XL tee, 4" x 4" x 2-1/2" (20718)
- VIEGA Sealing element (78270)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20793)
- VIEGA Viega ProPress union, 2" x 2" (79150)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 2" (20700)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (25035)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (79560)
- Viega Press-Fit Tube Fittings