Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 2" x 2" x 2"
Mfr # 25325
Zoro # G4574556
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2" x 2" x 2"
- Pipe Size - Pipe Fitting 2 in x 2 in x 2 in
Product Information
- Brand Viega
- MFR # 25325
- Zoro # G4574556
- UPC # 691514253251
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2" x 2" x 2" |
Pipe Size - Pipe Fitting | 2 in x 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" x 2" |
Fitting Side A Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Fitting Side C Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Pipe Size | 2 in x 2 in x 2 in |
Overall Length | 7 9/16 in |
Description
Tee, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side C Pipe Size 2 in, O-Ring Material EPDM, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 9/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 3/4 in Pipe Size (857-007)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Natural (N12ANA)
- METPAR CORP Steel Partition Panel - 54-3/4"W x 58"H (Almond) (1157AD)
- ELKAY Celebrity SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (STCR3322R3)
- VIEGA Viega MegaPress 90 elbow, 1-1/2" x 1-1/2" (90020)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (95250)
- VIEGA Viega ProPress 45 street elbow, 1/2" x 1/2" (77637)
- VIEGA Viega MegaPress union, 1-1/2" x 1-1/2" (95430)
- VIEGA Reducer (25965)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1" (25350)
- VIEGA Adapter (80015)
- Viega Tube Fittings