Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 1/2" x 1/2" x 1/2"
Mfr # 95105
Zoro # G8478200
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1/2 in x 1/2 in x 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in x 1/2 in
Product Information
- Brand Viega
- MFR # 95105
- Zoro # G8478200
- UPC # 691514951058
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/2 in x 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" x 1/2" |
Overall Length | 4 3/32 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side C Pipe Size 1/2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Tee, Overall Length 4 3/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nipple, 3/8 Nps X 2 15/16 (33448-AF)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7440-XL)
- KOHLER 60 in L, 29 in W, Acrylic (25984-0)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- VIEGA Viega MegaPressG union, 1" x 1" (25711)
- VIEGA Tee (80751)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (90015)
- VIEGA Viega ProPress 45 street elbow, 1" x 1" (77058)
- VIEGA Elbow 90 deg. (90835)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (95015)
- VIEGA Viega ProPress adapter, 2" x 1-1/2" (79285)
- Viega Press-Fit Tube Fittings