Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 1/2" x 1/2" x 1/2"
Mfr # 90105
Zoro # G9683460
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1/2 in x 1/2 in x 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in x 1/2 in
Product Information
- Brand Viega
- MFR # 90105
- Zoro # G9683460
- UPC # 691514901053
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/2 in x 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" x 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Overall Length | 4 3/32 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side C Pipe Size 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Overall Length 4 3/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Fill Valve, Anti-Siphon, With Brass Shank (Pro 45B)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" (1060-44)
- METAL FAB Waterheater Vent Pipe, 6In L, 3In Dia. (RTG20151GW)
- VERSILON PEX Tubing, Clear, 5/32 in, 50 ft, 402F (TSFE14-0250-047-50)
- VIEGA Viega ProPress coupling With stop, 2" x 2" (85292)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79415)
- VIEGA Viega MegaPress reducer, 3/4" x 1/2" (26000)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 1-1/2" (15503)
- VIEGA Viega ProPress coupling With stop, 1/2" x 1/2" (85267)
- VIEGA Viega MegaPress adapter, 2" x 2" (25125)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1-1/2" (20808)
- Viega Tube Fittings