Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 1-1/2" x 1-1/2" x 3/4"
Mfr # 25365
Zoro # G4574538
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/2" x 1-1/2" x 3/4"
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in x 3/4 in
Product Information
- Brand Viega
- MFR # 25365
- Zoro # G4574538
- UPC # 691514253657
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" x 3/4" |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in x 3/4 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 3/4" |
Fitting Side B Pipe Size | 1 1/2 in |
Overall Length | 6 7/8 in |
Fitting Pipe Size | 3/4 in |
Fitting Side C Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in x 3/4 in |
Description
Tee, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 7/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1150075EG)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- NIBCO 2" x 2" x 1/2" NOM C Copper Reducing Tee (611R 2X2X1/2)
- T&S BRASS Faucet, Wall Mount - 4" Center (-1115-LN)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1/2" (77402)
- VIEGA Coupling (80270)
- VIEGA Street Elbow (26051)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (90290)
- VIEGA Elbow (28600)
- VIEGA Viega MegaPress union, 1-1/2" x 1-1/2" (95430)
- VIEGA Gasket, 15564 (15564)
- Viega Tube Fittings