Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 1-1/2" x 1-1/2" x 1/2"
Mfr # 25360
Zoro # G4574547
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/2" x 1-1/2" x 1/2"
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in x 1/2 in
Product Information
- Brand Viega
- MFR # 25360
- Zoro # G4574547
- UPC # 691514253602
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" x 1/2" |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in x 1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1/2" |
Overall Length | 6 7/8 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Description
Tee, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 7/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Toto Red Toilet Flapper (04-2143)
- PARKER Swivel Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6509 60 18WP2)
- ZORO SELECT Hex Bushing, 316 SS, 1/4 x 1/8", BSPT (ZUSA-PF-7567)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- VIEGA Viega MegaPress tee, 1/2" x 1/2" x 1/2" (95105)
- VIEGA Viega MegaPress adapter, 1" x 3/4" (25585)
- VIEGA Viega MegaPressG 90 elbow, 3/4" x 3/4" (25206)
- VIEGA Viega ProPress XL cap, 2-1/2" (20833)
- VIEGA Viega MegaPressG coupling With stop, 3/4" x 3/4" (22009)
- VIEGA Viega MegaPress 45 street elbow, 1/2" x 1/2" (26100)
- VIEGA Adapter (80050)
- Viega Tube Fittings