Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 1-1/2" x 1-1/2" x 1"
Mfr # 95210
Zoro # G8478447
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 1-1/2 in x 1-1/2 in x 1 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in x 1 in
Product Information
- Brand Viega
- MFR # 95210
- Zoro # G8478447
- UPC # 691514952109
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in x 1 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in x 1 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1" |
Fitting Side B Pipe Size | 1 1/2 in |
Overall Length | 6 7/8 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side C Pipe Size | 1 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Pipe Size 1 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Adapter Tee, Overall Length 6 7/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Turn Stop, Straight, 1/2 Inx3/8 In (29-1004LF)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9220)
- HAWS Freeze-protection Bury Valve (MK8A.60)
- KOHLER Laminar Wall- Or Ceiling-Mount Bath Fill (923-CP)
- VIEGA Coupling (28775)
- VIEGA Coupling (28795)
- VIEGA Tee (91845)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1-1/2" (25321)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4" (20883)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20873)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79345)
- Viega Press-Fit Tube Fittings