Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress reducer, 3/4" x 1/2"
Mfr # 90335
Zoro # G0566023
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 3/4 in x 1/2 in
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
Product Information
- Brand Viega
- MFR # 90335
- Zoro # G0566023
- UPC # 691514903354
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in x 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 3/4 in |
Overall Length | 3 7/16 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Fitting Side B Tube Outer Diameter 1/2 in, Overall Length 3 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx20 L (4YKA4)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-LMABFTL8L, Combo (LMABFTL8WSLK)
- MAXITROL R600Z-1" Gas Pressure Regulator (R600Z-1")
- APACHE Standard T-Bolt Clamp, 1.34" to 1.56" (43081850)
- VIEGA Viega ProPress 90 stub-out, 1/2" (19786)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 1-1/2" (26590)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78122)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79700)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 1-1/2" (22283)
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79390)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20873)
- Viega Press-Fit Tube Fittings