Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress coupling With stop, 2" x 2"
Mfr # 95305
Zoro # G8477850
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 2 in x 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in
Product Information
- Brand Viega
- MFR # 95305
- Zoro # G8477850
- UPC # 691514953052
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Fitting Side A Pipe Size | 2 in |
Overall Length | 4 23/32 in |
Fitting Side B Pipe Size | 2 in |
Description
Coupling with stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Overall Length 4 23/32 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- RHEEM THERMOSTAT (SP21032)
- BK RESOURCES Metering Faucet Part - 1D Aerator Assembly (MF-1D-AER)
- HALSEY TAYLOR Indoor, Wall Mount, Stainless Steel, Yes ADA (HTHB-HAC8SS-WF)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25141)
- VIEGA Viega MegaPress coupling No stop, 1-1/4" x 1-1/4" (25045)
- VIEGA Viega MegaPressG 90 elbow, 2" x 2" (25226)
- VIEGA Viega MegaPressG 90 elbow, 3/4" x 3/4" (25206)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78097)
- VIEGA Straight Copper Coupling With Stop, Press-Fit x Press-Fit, 1/2 in x 1/2 in Tube Size (78047)
- VIEGA Coupling With stop (91100)
- Viega Tube Fittings