Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress coupling With stop, 2" x 2"
Mfr # 25025
Zoro # G4574897
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 2" x 2"
- Pipe Size - Pipe Fitting 2 in x 2 in
Product Information
- Brand Viega
- MFR # 25025
- Zoro # G4574897
- UPC # 691514250250
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2" x 2" |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Fitting Side A Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Pipe Size | 2 in x 2 in |
Fitting Side B Pipe Size | 2 in |
Overall Length | 4 23/32 in |
Description
Coupling with stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 4 23/32 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F01)
- ZORO SELECT PVC Pipe, 3/4 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800075PG1000)
- ZORO SELECT Tee, 304 SS, 3/8", Female BSPT, Class 150 (ZUSA-PF-8220)
- ZORO SELECT 3/4" Black Forged Steel Coupling Class 3000 (1MNX1)
- VIEGA Viega MegaPress cap, 1-1/2" (95405)
- VIEGA Viega MegaPress XL adapter, 3" x 3" (26645)
- VIEGA Viega MegaPressG adapter, 2" x 2" (25156)
- VIEGA Viega ProPress adapter flange, 1" - 4 (79680)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (95315)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (78177)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 1-1/2" (26605)
- Viega Tube Fittings