Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress coupling With stop, 1/2" x 1/2"
Mfr # 95285
Zoro # G8478018
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1/2 in x 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Product Information
- Brand Viega
- MFR # 95285
- Zoro # G8478018
- UPC # 691514952857
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 2 23/32 in |
Fitting Side A Pipe Size | 1/2 in |
Description
Coupling with stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Overall Length 2 23/32 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Nonself-Piercing Saddle Valve, 1/4 In (4GU26)
- KOHLER Pbu Service Kit (GP800820)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGE4)
- YELLOW JACKET Ratchet Hand Bender Kit, Hydraulic (63331)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (79785)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1-1/2" (20803)
- VIEGA Viega ProPress reducer, 1-1/4" x 1/2" (22333)
- VIEGA Viega ProPress union, 2" x 2" (79150)
- VIEGA Viega ProPress cap, 1/2" (85357)
- VIEGA Adapter (98310)
- VIEGA Viega MegaPress 90 street elbow, 1-1/4" x 1-1/4" (26065)
- Viega Press-Fit Tube Fittings