Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress coupling No stop, 2" x 2"
Mfr # 95330
Zoro # G9679078
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 2 in x 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in
Product Information
- Brand Viega
- MFR # 95330
- Zoro # G9679078
- UPC # 691514953304
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Fitting Side B Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Overall Length | 4 23/32 in |
Fitting Side A Pipe Size | 2 in |
Pipe Size | 2 in x 2 in |
Description
Coupling No Stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Overall Length 4 23/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disp w/C 3/Hp (BADGER5XPW/CORD)
- ZORO SELECT 1/8" MNPT 316 SS Square Head Plug (60SQ112N018)
- ABB 1 PVC Fem Adapter (E942FR-CTN)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-IC-100-D CULLIGAN-IC-100-D Inline Refrigerator Water Filter (CULLIGAN-IC-100-D)
- VIEGA Viega MegaPress reducer, 2" x 1-1/2" (90350)
- VIEGA Viega ProPress 90 street elbow, 1/2" x 1/2" (77347)
- VIEGA Viega ProPress XL adapter, 2-1/2" x 2-1/2" (20819)
- VIEGA Flange (91200)
- VIEGA Viega ProPress union, 1" x 1" (79135)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (95325)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25441)
- Viega Tube Fittings