Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress coupling No stop, 1/2" x 1/2"
Mfr # 90310
Zoro # G0566172
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1/2 in x 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Product Information
- Brand Viega
- MFR # 90310
- Zoro # G0566172
- UPC # 691514903101
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 2 23/32 in |
Description
Coupling No Stop, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Fitting Side B Tube Outer Diameter 1/2 in, Overall Length 2 23/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 5/8 in, 8 PSI (AFL00046)
- WOODFORD MFG 3/4 in. NPT x Female 1 in. Galvanized Pipe x 3 ft. Bury W34 Freezeless Yard Hydrant (W34-3)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-50NL)
- FLIP-IT Polished Brass Tub Stopper, Polished Brass Tub Stopper (20-150)
- VIEGA Elbow (79535)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79375)
- VIEGA Street Elbow (26061)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1" (25371)
- VIEGA Tee (28670)
- VIEGA Viega MegaPressG 90 elbow, 1" x 1" (25211)
- VIEGA Elbow 90 deg. (95505)
- Viega Press-Fit Tube Fittings