Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress coupling No stop, 1" x 1"
Mfr # 95320
Zoro # G8478167
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1 in x 1 in
- Pipe Size - Pipe Fitting 1 in x 1 in
Product Information
- Brand Viega
- MFR # 95320
- Zoro # G8478167
- UPC # 691514953205
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 1 in |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Overall Length | 3 9/32 in |
Fitting Side A Pipe Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Description
Coupling No Stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Overall Length 3 9/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-C-AL)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (165PTC-3)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HC)
- VITA NEEDLE CO Stainless Steel 304 Tubing 16XT @ 12" (G141)
- VIEGA Viega MegaPressG union, 1-1/2" x 1-1/2" (25721)
- VIEGA Viega ProPress XL cap, 3" (20843)
- VIEGA Viega ProPress XL 90 elbow, 3" x 3" (20628)
- VIEGA Tee (84375)
- VIEGA Tee (91845)
- VIEGA Viega MegaPressG tee, 2" x 2" x 2" (25326)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79350)
- Viega Tube Fittings