Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress coupling No stop, 1-1/4" x 1-1/4"
Mfr # 25045
Zoro # G4574781
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1-1/4" x 1-1/4"
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in
Product Information
- Brand Viega
- MFR # 25045
- Zoro # G4574781
- UPC # 691514250458
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" |
Overall Length | 4 5/16 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Description
Coupling No Stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 4 5/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soap Dish (1109718-SN)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 2-Way (189023B.1)
- JOHNS MANVILLE 4" x 48" L PVC Insulated Pipe Jacket (36650)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60A70301)
- VIEGA Viega MegaPress 90 elbow, 1-1/4" x 1-1/4" (25215)
- VIEGA Viega MegaPressG tee, 1" x 1" x 3/4" (25416)
- VIEGA Branch Connector (26815)
- VIEGA Viega ProPress coupling With stop, 2" x 2" (78072)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79745)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4" (22298)
- VIEGA Coupling (90655)
- Viega Tube Fittings