Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress coupling No stop, 1-1/2" x 1-1/2"
Mfr # 95325
Zoro # G0566093
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Product Information
- Brand Viega
- MFR # 95325
- Zoro # G0566093
- UPC # 691514953250
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Overall Length | 4 5/8 in |
Fitting Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Description
Coupling No Stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Overall Length 4 5/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 3" or 4" Pipe Dia. PVC, Brass Adjustable Drain, Type: Round with Square Ring (72047)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- ZORO SELECT Repair Clamp, Single Bolt, 2 In, 304 SS (24T950)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 2" (20700)
- VIEGA Tee (79790)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (85317)
- VIEGA Viega ProPress coupling With stop, 1-1/2" x 1-1/2" (85287)
- VIEGA Viega MegaPress adapter, 2" x 2" (25155)
- VIEGA Viega MegaPress union, 1/2" x 1/2" (90415)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 1-1/2" (22283)
- VIEGA Viega MegaPressG coupling No stop, 1-1/4" x 1-1/4" (25046)
- Viega Tube Fittings