Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress cap, 1"
Mfr # 95400
Zoro # G8477841
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Tube Size 1 in
- Pipe Size - Pipe Fitting 1 in
Product Information
- Brand Viega
- MFR # 95400
- Zoro # G8477841
- UPC # 691514954004
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in |
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Compatible Pipe Size | 1 in |
Overall Length | 2 7/16 in |
Fitting Pipe Size | 1 in |
Description
Cap, Application Potable Water, Compatible Pipe Size 1 in, Fitting Connection Type Press Fit, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Cap, Overall Length 2 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM A312, TSSA/ASME B31.1: Power Piping, TSSA/ASME B31.3, TSSA/ASME B31.9, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APCD21006)
- DURAVIT Happy D.2 Toilet Seat 0064510000 White (0064510000)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Matte Black (EVT8120)
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067400)
- VIEGA Viega MegaPressG 90 elbow, 3/4" x 3/4" (25206)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (86022)
- VIEGA Viega MegaPress XL 45 elbow, 3" x 3" (26535)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (95185)
- VIEGA Viega MegaPressG tee, 1" x 1" x 1/2" (25411)
- VIEGA Tee (95860)
- LEGEND VALVE 1-1/2 COPPER PRESS x FTG 45 EL (450-067P)
- Viega Press-Fit Tube Fittings