Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 90 elbow, 3/4" x 3/4"
Mfr # 25205
Zoro # G4701070
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 3/4" x 3/4"
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in
Product Information
- Brand Viega
- MFR # 25205
- Zoro # G4701070
- UPC # 691514252056
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4" x 3/4" |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Description
90 Degree Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 T541CFL 1/4 TURN SILLCOCK (107-464CP)
- KINGSTON BRASS Victorian 2-Piece Robe Hook, Polished Chrome (BAK1117C)
- COMPONENT HARDWARE Encore® Stainless Steel Dipper Well Assembly complete with faucet (K30-1010)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (ACF00055)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 2" (26610)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (25120)
- VIEGA Viega ProPress tailpiece, 1" x 1" (79810)
- VIEGA Adapter (80010)
- VIEGA Viega MegaPress 45 street elbow, 1/2" x 1/2" (26100)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20705)
- LEGEND VALVE 3" PRESS REPAIR COUPLING (450-590P)
- Viega Tube Fittings