Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 45 street elbow, 1/2" x 1/2"
Mfr # 26100
Zoro # G4700897
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 1/2" x 1/2"
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Product Information
- Brand Viega
- MFR # 26100
- Zoro # G4700897
- UPC # 691514261003
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2" x 1/2" |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Description
45 Degree Street Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, 3/4 In MPT, Celcon(R), Handwheel (103-304)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390000248)
- ZORO SELECT 3/8" MNPT x 45/64" TBE Brass Close Pipe Nipple Sch 40 (706112-06)
- PENTAIR/OMNIFILTER Universal Water Filter Housing Wrench (OW70-S6-S18)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79715)
- VIEGA Adapter (84300)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (25050)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1-1/4" (22313)
- VIEGA Viega ProPress adapter, 2" x 2" (79290)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (14543)
- VIEGA Viega MegaPress union, 2" x 2" (95435)
- Viega Tube Fittings