Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress 45 elbow, 1/2" x 1/2"
Mfr # 25230
Zoro # G4700921
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1/2" x 1/2"
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Product Information
- Brand Viega
- MFR # 25230
- Zoro # G4700921
- UPC # 691514252308
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2" x 1/2" |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Description
45 Degree Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Elbow, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Bronson 0X8 Series Valve Trim Tuscan Bronze (R89-1BSY)
- LEGEND VALVE 1" x 4" 316 SS NIPPLE (316-106)
- ZORO SELECT 1-1/4" FNPT Galvanized Union (5P961)
- AMERICAN STANDARD TripLever AssemblyLLogo InBlisterPack (047242-0020AP)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (90260)
- VIEGA Viega ProPress extended coupling No stop, 1" x 1" (79015)
- VIEGA Copper 90 Degree Elbox, Press-Fit x Press-Fit, 1 1/2 in x 1 1/2 in Tube Size, 1 Pack (77037)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 3/4" (25365)
- VIEGA Viega ProPress 45 street elbow, 1" x 1" (77058)
- VIEGA Viega ProPress union, 1" x 1" (79710)
- VIEGA Viega ProPress tee, 2" x 2" x 1" (94772)
- Viega Tube Fittings