Shop All Press-Fit Tube Fittings
Viega
Union
Mfr # 25666
Zoro # G403964357
product price: $85.16
/ea
Free Shipping & Returns
$85.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Union Adapter
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Minimum Operating Temperature 0 Degrees F
- Maximum Operating Pressure 200 psi
- Fitting Side A Pipe Size 1 1/4 in
Product Information
- Brand Viega
- MFR # 25666
- Zoro # G403964357
- UPC # 691514256665
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Overall Length | 4 3/8 in |
Details
Item | Union |
Specific Fitting Shape | Straight Union Adapter |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 200 psi |
Fitting Side B Connection Type | FNPT |
Finish/Coating | Zinc Nickel-Plated |
Application | Gas and Fuel Oil |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side A Connection Type | Press-Fit |
Fitting Material | Carbon Steel |
O-Ring Material | HNBR |
Maximum Operating Temperature | 250 Degrees F |
Resistance Properties | Corrosion-Resistant |
Description
Union, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material HNBR, Specific Fitting Shape Straight Union Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 T 5300 NL PAK X PAK CURB STO (314-218NL)
- TECHNIFIT Fitting, PTC, Union, Compact, 1/4" (PUC1/4C)
- RINNAI 19.5" Condensing Vent Ext. Piece, 3x5 Kit for Raising Roof Terminal (185344PP)
- ZORO SELECT 3/4" Malleable Iron Union with Brass Seat Class 300 (4316002856)
- VIEGA Viega ProPress XL tee, 4" x 4" x 2" (20868)
- VIEGA Sealing element (78270)
- VIEGA Viega ProPress adapter, 2" x 2" (79475)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1-1/2" (25321)
- VIEGA Viega MegaPressG coupling With stop, 1-1/4" x 1-1/4" (25016)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1/2" (79590)
- VIEGA Viega ProPress tee, 3/4" x 1/2" x 3/4" (77397)
- Viega Tube Fittings