Shop All Press-Fit Tube Fittings
Viega
Transition coupling
Mfr # 90490
Zoro # G206427707
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF
- Application Chilled Water, Compressed Air, Marine, Potable Water
- Fitting Side A Pipe Size 2 in
- Fitting Side A Connection Type Press-Fit
Product Information
- Brand Viega
- MFR # 90490
- Zoro # G206427707
- UPC # 691514904900
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Pipe Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Details
Item | Transition coupling |
Specific Fitting Shape | Coupling |
Standards | ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF |
Application | Chilled Water, Compressed Air, Marine, Potable Water |
Fitting Side A Connection Type | Press-Fit |
O-Ring Material | EPDM |
Material Grade | 316 |
Fitting Side B Connection Type | Press-Fit |
Fitting Material | Stainless Steel |
Maximum Operating Pressure | 200 psi |
Color | Silver |
Compatible Tube Material | Stainless Steel |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Compatible Tool Brand | Milwaukee, Ridgid |
Includes Pre-Applied Thread Sealant | No |
Description
Transition coupling, Application Chilled Water, Compressed Air, Marine, Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size 2 in, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size Not Applicable, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Coupling, Maximum Operating Pressure 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Roll, Cast Iron, 6 In (0560501124)
- DELTA Delta Escutcheon, Round, 2/3H Tub (RP10800)
- CLEVELAND FAUCET GROUP Item Bathroom Faucet (40051)
- KOHLER Strainer Body Lever Lift (29060-CP)
- VIEGA Elbow (84310)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (95285)
- VIEGA Elbow (80450)
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 3/4" (79660)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (90290)
- VIEGA Transition coupling (90470)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79720)
- Viega Tube Fittings