Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 91845
Zoro # G607951030
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ABS listed, DNV-GL listed, IAPMO listed, ICC-ES listed, UL listed
- Application Compressed Air, Hydronics, Industrial Gases, Marine
- Fitting Side C Pipe Size 1/2 in
- Fitting Side B Connection Type Press-Fit
Product Information
- Brand Viega
- MFR # 91845
- Zoro # G607951030
- UPC # 691514918457
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side C Pipe Size | 1/2 in |
Overall Length | 4 19/32 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Standards | ABS listed, DNV-GL listed, IAPMO listed, ICC-ES listed, UL listed |
Application | Compressed Air, Hydronics, Industrial Gases, Marine |
Fitting Side B Connection Type | Press-Fit |
Material Grade | 316 |
Fitting Side A Connection Type | Press-Fit |
Fitting Material | Stainless Steel |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side C Connection Type | FPT |
Thread Sealant Type | FKM |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 200 psig |
O-Ring Material | FKM |
Fitting Side D Connection Type | FPT |
Description
Tee, Application Compressed Air, Hydronics, Industrial Gases, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side D Connection Type FPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Side C Copper Tube Size Not Applicable, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012050)
- ADVANCE TABCO Replacement Drain For Mop Sink (K-16)
- NIBCO 1/4" NOM FTG x 1/4" FNPT Copper Adapter (6032 1/4)
- SLOAN Sloan 9603-1.6 Flush Valve (3787970)
- VIEGA Viega ProPress adapter, 1-1/2" x 2" (79280)
- VIEGA Viega ProPress coupling With stop, 1" x 1" (85277)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (25310)
- VIEGA Viega ProPress coupling With stop, 3/4" x 3/4" (78052)
- VIEGA Viega ProPress adapter, 1" x 1" (79245)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79705)
- VIEGA Adapter (91230)
- Viega Press-Fit Tube Fittings