Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 80740
Zoro # G303964013
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Fitting Body Material 316 Stainless Steel
- Fitting Side A Copper Tube Size 2 in
- Compatible Tube Material Stainless Steel
- Thread Sealant Type EPDM
Product Information
- Brand Viega
- MFR # 80740
- Zoro # G303964013
- UPC # 691514807409
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side C Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side C Copper Tube Size | 1 in |
Copper Tube Size | 2 in x 2 in x 1 in |
Fitting Copper Tube Size | 1 in, 2 in |
Fitting Side B Copper Tube Size | 2 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 1/2" to 5/16" (PGJ1/2-5/16)
- OLIVER MANUAL NPT STAINLESS 10000PSI 1/4IN NEEDLE VALVE (F25S/AG/HP/NA)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163375007)
- VIEGA Viega ProPress coupling No stop, 1-1/4" x 1-1/4" (78187)
- VIEGA Viega ProPress tee, 2" x 2" x 1-1/4" (77487)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79325)
- VIEGA Viega MegaPressG adapter, 1" x 1/2" (25581)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1" (25445)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (79785)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 1-1/2" (15503)
- Viega Press-Fit Tube Fittings