Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 79595
Zoro # G303964150
Sold in multiples of 5 for $117.45
$117.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Standards ANSI 372, ANSI 61, CAN 61, NSF372, NSF61
- Compatible Tube Material Copper
- O-Ring Material EPDM
- Application Potable Water
Product Information
- Brand Viega
- MFR # 79595
- Zoro # G303964150
- UPC # 691514795959
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side C Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 3 5/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Details
Item | Tee |
Specific Fitting Shape | Adapter Tee |
Standards | ANSI 372, ANSI 61, CAN 61, NSF372, NSF61 |
Compatible Tube Material | Copper |
O-Ring Material | EPDM |
Application | Potable Water |
Fitting Side C Connection Type | FPT |
Fitting Material | Bronze |
Fitting Side A Connection Type | Press-Fit |
Thread Sealant Type | EPDM |
Fitting Side B Connection Type | Press-Fit |
Includes Pre-Applied Thread Sealant | Yes |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side C Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Overall Length 3 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3/4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.75-PL-316)
- SANITUBE Plate Flange Slip On 304, 6 (38SL4-600)
- LEGEND VALVE 1-1/4" BLACK FLOOR FLANGE (350-466C)
- JOHNS MANVILLE 3" Max. O.D. PVC Insulated Fitting Cover (29885)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/2" (79265)
- VIEGA Viega ProPress tailpiece, 1/2" x 1" (79800)
- VIEGA Viega MegaPressG coupling No stop, 1-1/2" x 1-1/2" (25051)
- VIEGA Viega MegaPress tee, 2" x 2" x 1" (90170)
- VIEGA Viega MegaPress XL 45 street elbow, 3" x 3" (26550)
- VIEGA Viega MegaPressG coupling With stop, 1-1/4" x 1-1/4" (25016)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20818)
- Viega Tube Fittings