Shop All Press-Fit Tube Fittings
Viega
Tee
Mfr # 28670
Zoro # G003964252
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Material Carbon Steel
- Fitting Side B Connection Type Press-Fit
- Compatible Tool Brand MegaPress XL-ÂRings and Press Booster, MegaPress Z3-ÂActuator
- Fitting Side C Connection Type Press-Fit
Product Information
- Brand Viega
- MFR # 28670
- Zoro # G003964252
- UPC # 691514286709
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side C Pipe Size | 4 in |
Fitting Side A Pipe Size | 4 in |
Fitting Side B Pipe Size | 4 in |
Overall Length | 12 13/16 in |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Fitting Material | Carbon Steel |
Fitting Side B Connection Type | Press-Fit |
Compatible Tool Brand | MegaPress XL-ÂRings and Press Booster, MegaPress Z3-ÂActuator |
Fitting Side C Connection Type | Press-Fit |
Resistance Properties | Corrosion-Resistant |
Fitting Side A Connection Type | Press-Fit |
Includes Pre-Applied Thread Sealant | Yes |
Application | Fuel Oil, Gas |
Thread Sealant Type | HNBR |
O-Ring Material | HNBR |
Finish/Coating | Zinc Nickel-Plated |
Description
Tee, Application Fuel Oil, Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Fitting Side C Pipe Size 4 in, O-Ring Material HNBR, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 12 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-ECO-110-120V)
- SANI-LAV Valve, Brass/SS, 1/2 in. MNPT Inlet (106L)
- KECKLEY 1", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (15THY-CS045P34-GTI-SB7)
- SPENCE Pressure Regulator, 5 to 50 psi, 11-3/4inL (E-C1K3A1B1AK1)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79140)
- VIEGA Reducer (28850)
- VIEGA Transition coupling (95475)
- VIEGA Tee (84375)
- VIEGA Cap (95825)
- VIEGA Viega MegaPressG union, 1" x 1" (25711)
- VIEGA Viega MegaPress flange, 2" (90460)
- Viega Press-Fit Tube Fittings