Shop All Press-Fit Tube Fittings
Viega
Street Elbow
Mfr # 26101
Zoro # G603964249
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Fitting Material Carbon Steel
- Fitting Side A Pipe Size 1/2 in
- Includes Pre-Applied Thread Sealant Yes
Product Information
- Brand Viega
- MFR # 26101
- Zoro # G603964249
- UPC # 691514261010
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Details
Item | Street Elbow |
Specific Fitting Shape | 45 Degrees Street Elbow Adapter |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Fitting Material | Carbon Steel |
Includes Pre-Applied Thread Sealant | Yes |
O-Ring Material | HNBR |
Fitting Side A Connection Type | Press-Fit |
Maximum Operating Temperature | 250 Degrees F |
Resistance Properties | Corrosion-Resistant |
Application | Gas and Fuel Oil |
Finish/Coating | Zinc Nickel-Plated |
Minimum Operating Temperature | 0 Degrees F |
Fitting Side B Connection Type | FTG |
Maximum Operating Pressure | 200 psi |
Description
Street Elbow, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-720)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- DELTA 1.5 gpm Aerator Repair Part Faucet, 15/16"-27 Male Thread Size, Chrome (RP19754)
- KOHLER Purewash Manual Bidet Seat W/ Cp Handle (98804-CP-0)
- VIEGA Tee (28690)
- VIEGA Street Elbow (26056)
- VIEGA Coupling (90655)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79400)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (90330)
- VIEGA Viega MegaPress tee, 1/2" x 1/2" x 1/2" (25300)
- LEGEND VALVE 1" PRESS COUPLING w/ STOP (450-505P)
- Viega Press-Fit Tube Fittings