Shop All Press-Fit Tube Fittings
Viega
Street Elbow
Mfr # 26066
Zoro # G003964245
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- O-Ring Material HNBR
- Minimum Operating Temperature 0 Degrees F
- Application Gas and Fuel Oil
Product Information
- Brand Viega
- MFR # 26066
- Zoro # G003964245
- UPC # 691514260662
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Details
Item | Street Elbow |
Specific Fitting Shape | 90 Degrees Street Elbow Adapter |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
O-Ring Material | HNBR |
Minimum Operating Temperature | 0 Degrees F |
Application | Gas and Fuel Oil |
Fitting Material | Carbon Steel |
Fitting Side B Connection Type | FTG |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side A Connection Type | Press-Fit |
Finish/Coating | Zinc Nickel-Plated |
Maximum Operating Temperature | 250 Degrees F |
Resistance Properties | Corrosion-Resistant |
Maximum Operating Pressure | 200 psi |
Description
Street Elbow, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 2 PK (AFC-APH-217-2p-4621)
- LEGRIS Male Connector, 5/16 in Tube Size, Brass, Silver (3675 08 13)
- JONES STEPHENS Sink Tailpiece, CP Brass, 17 GA, 1-1/2"x8" (P38059)
- KOHLER Lustra With Quick-Release Hinges (4662-47)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/2" (79265)
- VIEGA ProPress 3/4 in. x 1 in. Bronze Adapter with Zero Lead (79235)
- VIEGA Viega MegaPressG tee, 2" x 2" x 2" (25326)
- VIEGA Adapter (84260)
- VIEGA Viega ProPress extended coupling No stop, 2" x 2" (79030)
- VIEGA Viega MegaPressG adapter, 2" x 2" (25126)
- LEGEND VALVE 1-1/4 COPPER PRESS x FTG 45 EL (450-066P)
- Viega Tube Fittings