Shop All Press-Fit Tube Fittings
Viega
Sealing element
Mfr # 78257
Zoro # G403964050
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Actual Outside Diameter 1.25 in
- System of Measurement Inch
- Color Black
- Compatible Fitting Brands Viega ProPress
Product Information
- Brand Viega
- MFR # 78257
- Zoro # G403964050
- UPC # 691514782577
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Actual Outside Diameter | 1.25 in |
Details
Item | Sealing element |
O-Ring Material | EPDM |
System of Measurement | Inch |
Color | Black |
Compatible Fitting Brands | Viega ProPress |
Description
Sealing element, O-Ring Material EPDM, Actual Outside Diameter 1.25 in, System of Measurement Inch, Color Black, Compatible Fitting Brands Viega ProPress
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- ZORO SELECT 7/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG9)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF03)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2251)
- VIEGA Viega ProPress tee, 1-1/4" x 3/4" x 1" (22268)
- VIEGA Adapter (80115)
- VIEGA Viega MegaPress tee, 1/2" x 1/2" x 1/2" (95105)
- VIEGA Elbow (80420)
- VIEGA Viega ProPress coupling With stop, 1-1/4" x 1-1/4" (78062)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79385)
- VIEGA Viega ProPress reducer, 2" x 3/4" (18468)
- Viega Press-Fit Tube Fittings