Shop All Press-Fit Tube Fittings
Viega
Reducer
Mfr # 28815
Zoro # G503964172
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Pipe Size 2 in
- Includes Pre-Applied Thread Sealant Yes
- Fitting Pipe Size 2 in
Product Information
- Brand Viega
- MFR # 28815
- Zoro # G503964172
- UPC # 691514288154
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Copper Tube Size | 2 1/2 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Overall Length | 4 31/32 in |
Fitting Copper Tube Size | 2 1/2 in |
Description
Reducer, Application Gas and Fuel Oil, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Material Carbon Steel, Fitting Side B Pipe Size 2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 31/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Pressure Coupling with Dimple Stop (XPRC34)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-24-14)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Yellow (N1AY)
- VIEGA Viega MegaPressG 45 elbow, 1/2" x 1/2" (25231)
- VIEGA Reducer (25950)
- VIEGA Flange (25786)
- VIEGA Viega MegaPressG 45 elbow, 3/4" x 3/4" (25236)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1-1/4" (20795)
- VIEGA Flange (91200)
- VIEGA Viega ProPress tailpiece, 1" x 1-1/4" (79815)
- Viega Press-Fit Tube Fittings