Shop All Press-Fit Tube Fittings
Viega
Reducer
Mfr # 25961
Zoro # G303964235
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Fitting Material Carbon Steel
- Includes Pre-Applied Thread Sealant Yes
- Finish/Coating Zinc Nickel-Plated
Product Information
- Brand Viega
- MFR # 25961
- Zoro # G303964235
- UPC # 691514259611
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1 1/4 in |
Overall Length | 5 9/32 in |
Fitting Side A Pipe Size | 2 in |
Details
Item | Reducer |
Specific Fitting Shape | Straight Reducing Connector |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Fitting Material | Carbon Steel |
Includes Pre-Applied Thread Sealant | Yes |
Finish/Coating | Zinc Nickel-Plated |
Minimum Operating Temperature | 0 Degrees F |
O-Ring Material | HNBR |
Fitting Side B Connection Type | Press-Fit |
Maximum Operating Temperature | 250 Degrees F |
Application | Gas and Fuel Oil |
Maximum Operating Pressure | 200 psi |
Fitting Side A Connection Type | Press-Fit |
Resistance Properties | Corrosion-Resistant |
Description
Reducer, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material HNBR, Specific Fitting Shape Straight Reducing Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 5 9/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BND06)
- DANCO Delta/Delex Faucet Index Handle Button (88698)
- ANVIL 6-4X21/2 3000# S/W UNIVERSAL ANVILET (0766260269)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068058)
- VIEGA Viega ProPress coupling With stop, 1/2" x 1/2" (85267)
- VIEGA Coupling (28770)
- VIEGA Viega MegaPress adapter, 1" x 1" (25140)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1" (25371)
- VIEGA Viega MegaPress adapter, 2" x 1" (25635)
- VIEGA Viega MegaPress 90 street elbow, 1/2" x 1/2" (26050)
- LEGEND VALVE 1-1/2" COPPER PRESS TEE (450-157P)
- Viega Tube Fittings