Shop All Press-Fit Tube Fittings
Viega
Reducer
Mfr # 25950
Zoro # G103964336
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Pipe Size 1 1/4 in x 1 in
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Maximum Operating Temperature 250 Degrees F
- O-Ring Material EPDM
Product Information
- Brand Viega
- MFR # 25950
- Zoro # G103964336
- UPC # 691514259505
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1 1/4 in x 1 in |
Fitting Side B Pipe Size | 1 in |
Fitting Pipe Size | 1 1/4 in, 1 in |
Overall Length | 4 13/32 in |
Fitting Side A Pipe Size | 1 1/4 in |
Details
Item | Reducer |
Specific Fitting Shape | Straight Reducing Connector |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Maximum Operating Temperature | 250 Degrees F |
O-Ring Material | EPDM |
Fitting Material | Carbon Steel |
Connection Type | Press-Fit x Press-Fit |
Application | Non-Potable Water |
Resistance Properties | Corrosion-Resistant |
Minimum Operating Temperature | 0 Degrees F |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Fitting Side B Connection Type | Press-Fit |
Fitting Shape | Connector |
Finish/Coating | Zinc Nickel-Plated |
Stop and Shape | Straight Reducing Connector |
Maximum Operating Pressure | 200 psi |
Fitting Side A Connection Type | Press-Fit |
Includes Pre-Applied Thread Sealant | Yes |
End Connection Type | Press |
Description
Reducer, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 4 13/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Ultraflex White/Chrome Hose 60" (U494R-60-PK)
- KOHLER Bonnet, Threaded (1011061-BN)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD200EZ)
- LEGEND VALVE 2" S-670 PVC CHECK/BALL VALVE (203-258)
- VIEGA Viega ProPress coupling With stop, 1/2" x 1/2" (85267)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20695)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 3/4" (95205)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 2" (20700)
- VIEGA Adapter (80085)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (77412)
- LEGEND VALVE 3/4 NO LEAD PRESS x MNPT UNION (450-824P)
- Viega Press-Fit Tube Fittings