Shop All Press-Fit Tube Fittings
Viega
Reducer
Mfr # 25931
Zoro # G103964374
product price: $15.79
/ea
Sold in multiples of 5 for $78.95
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Fitting Material Carbon Steel
- Resistance Properties Corrosion-Resistant
- Finish/Coating Zinc Nickel-Plated
Product Information
- Brand Viega
- MFR # 25931
- Zoro # G103964374
- UPC # 691514259314
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Overall Length | 3 7/16 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | Reducer |
Specific Fitting Shape | Straight Reducing Connector |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Fitting Material | Carbon Steel |
Resistance Properties | Corrosion-Resistant |
Finish/Coating | Zinc Nickel-Plated |
Fitting Side A Connection Type | Press-Fit |
Fitting Side B Connection Type | Press-Fit |
Includes Pre-Applied Thread Sealant | Yes |
Maximum Operating Temperature | 250 Degrees F |
O-Ring Material | HNBR |
Maximum Operating Pressure | 200 psi |
Application | Gas and Fuel Oil |
Minimum Operating Temperature | 0 Degrees F |
Description
Reducer, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Reducing Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 3 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/4" 304/304L Stainless Steel Swage Nipple Sch 40 (2994533312)
- KOHLER Purist Primary Swing Spout Kitchen Fa (7507-CP)
- CHARLOTTE PIPE AND FOUNDRY TRAP P+CLEAN PVC 1.5""HXH (PVC00709X0600)
- KOHLER Tresham 24" Vanity (2604-F69)
- VIEGA Viega ProPress tee, 2" x 2" x 1-1/4" (77487)
- VIEGA Viega MegaPress cap, 3/4" (25735)
- VIEGA Viega ProPress 45 street elbow, 1/2" x 1/2" (77637)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (77462)
- VIEGA Tee (25506)
- VIEGA Viega ProPress reducer, 2" x 1" (78112)
- VIEGA Viega ProPress XL reducer, 4" x 2" (20773)
- Viega Tube Fittings