Shop All Press-Fit Tube Fittings
Viega
ProPress Tee 1 1/4 X 1/2 X 1 1/4
Mfr # 22253
Zoro # G0682836
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Tube Size 1-1/4" x 1/2" x 1-1/4"
- Standards 13D and 13R: Fire Sprinkler Applications, CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, NSF/ANSI 372: Drinking Water System Components - Lead Content, NSF/ANSI 61: Drinking Water System Components - Health Effects, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
- Max. Pressure 200 psi
Product Information
- Brand Viega
- MFR # 22253
- Zoro # G0682836
- UPC # 691514222530
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4" x 1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/4" x 1/2" x 1-1/4" |
Fitting Copper Tube Size | 1 1/4 in, 1/2 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in x 1/2 in x 1 1/4 in |
Fitting Side C Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1/2 in |
Overall Length | 7 9/16 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1 1/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 7 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Manual 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome (27C4843)
- ARMACELL 7/8" Idx3/4" Lapseal Armaflex Pipe Insul. 120/Ctn (BST07834)
- PARKER Connector, Nylon, CompxF, 3/8Inx1/2In (N6FC8)
- B & K VLV GATE BRSS 1/2""IPS LF (100-403NL)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1" (25391)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1-1/2" (25321)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (90310)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79730)
- VIEGA Viega ProPress adapter, 1-1/2" x 2" (79280)
- VIEGA Viega MegaPress adapter, 2" x 2" (90280)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (95275)
- Viega Press-Fit Tube Fittings