Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, 316 SS
Mfr # 86810
Zoro # G810457459
product price: $1,704.99
/ea
Free Shipping & Returns
$1,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material 316 Stainless Steel
- Seal Material EPDM
- Features Smart Connect Technology
- Standards -372, ASME B31, IAPMO/ANSI Z1157, MSS SP-110
Product Information
- Brand Viega
- MFR # 86810
- Zoro # G810457459
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 12.8 in |
Handle Length | 11.09 in |
Handle Height | 5.52 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Nominal Valve Size | 3 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Two-Piece, Nominal Valve Size 3 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 3 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material PTFE, Stem Material 316 Stainless Steel, Connection Size - Side 2 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. Female NPT x Female 1 in. Galvanized Pipe x 2 ft. Bury W34 Freezeless Yard Hydrant (W34-2)
- ZORO SELECT 1/2" Malleable Iron 90 Degree Street Elbow Class 300 (1LBW5)
- TUF-TITE Male Gender Changer, 5 In., Plastic, Gray (TR1-GCM)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (LR22193)
- VIEGA Viega ProPress ball valve, 1" x 1" (79930)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (79943)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (81095)
- VIEGA Viega ProPress ball valve, 2" x 2" (24025)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24030)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79940)
- GF PIPING SYSTEMS 2" Socket PVC Electronic Ball Valve 2-Way (199107208)
- Viega Valves