Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, 304 SS
Mfr # 86820
Zoro # G710457481
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Body Material 304 Stainless Steel
- Body Seal Material FKM
- Stem Material 316 Stainless Steel
- Features Smart Connect Technology
Product Information
- Brand Viega
- MFR # 86820
- Zoro # G710457481
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2 in |
Overall Length | 11.03 in |
Connection Size - Side 1 | 2 1/2 in |
Connection Size - Side 2 | 2 1/2 in |
Handle Length | 11.09 in |
Nominal Valve Size | 2 1/2 in |
Handle Height | 5.14 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 2 1/2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced FDA Silicone Tubing, 1/2" ID x 7/8" OD x 5 Ft. L (ZUSA-HT-1658)
- NOSHOK Needle valve, 1/2" NPT FxF, Stain (504-FFS)
- ZORO SELECT 1-1/2" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L1.5)
- RUBBERWORX 1-1/2" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-150)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79938)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (81085)
- VIEGA Viega ProPress ball valve, 1" x 1" (79930)
- VIEGA Viega ProPress ball valve, 1" x 1" (24040)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79940)
- VIEGA Viega ProPress ball valve, 2" x 2" (24025)
- APOLLO BY TMG 1/2 in. Brass Insert Poly Ball Valve (POLYV12)
- Viega Ball Valves